Shop WEG

DC Permanent Magnet Motor, 56C

  • Mfr # MT-073
  • Zoro # G712477791

product price: 
$
754.99
/ea
Free Shipping & Returns

Key Features

HP
1
Voltage
12V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-073
Zoro #
G712477791
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
1
Voltage
12V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
80 A
RPM Range
1,701-1,800
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Voltage Compatibility
12V DC
Max. Ambient Temp.
40 Degrees C
Brush Type
Replaceable Brushes
Ins. Class
F
Motor Frame Material
Steel
Motor Design
Permanent Magnet
Motor Bearings
Ball
Extended Thru-Bolts
Yes
Motor Mounting Type
Rigid Base
Standards
CE, CSA, UL
Motor Application
General Purpose
Motor Service Factor
1
Duty Cycle
Continuous
Removable Base
Yes
Weight
33 lb
Stud Quantity
4
Motor Shaft Design
Keyed
Motor Enclosure Design
Totally Enclosed Nonventilated
Insulation Class
F
Nameplate Service Factor
1
Product Type
DC Motor
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Full Load Current
80 A
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Application
General Purpose
Includes
Removable Base
Frame Material
Steel
Nameplate Voltage
12V DC
Mounting Stud Pattern
4 3/8"-16
Bearing Type
Ball
Nameplate Horsepower
1 hp

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Bolt Circle Dia.
5 7/8 in
Length Less Shaft
13 3/16 in
Stud Size
3/8"-16
Overall Length
15 1/16 in
Frame Size
56C
Shaft Diameter
5/8 in
Bolt Circle Diameter
5 7/8 in
Mounting Stud Thread Size
3/8"-16
Wire Rope Length
15 1/16 in
Length
15 1/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1 HP, Nameplate RPM 1,750, Voltage 12V DC, 80 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.