DC Permanent Magnet Motor, 145TC

  • Mfr # MT-040
  • Zoro # G612477785
product price: 
$
1,922.99
/ea
Free Shipping & Returns

Key Features

HP
3
Voltage
180V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
7/8 in
Frame
145TC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-040
Zoro #
G612477785
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
3
Voltage
180V DC
Nameplate RPM
1,750 RPM
Frame
145TC
Full Load Amps
14 A
RPM Range
1,701-1,800
Brush Type
Replaceable Brushes
Motor Mounting Type
Rigid Base
Motor Design
Permanent Magnet
Motor Bearings
Ball
Motor Application
General Purpose
Standards
CE, CSA, UL
Extended Thru-Bolts
Yes
Duty Cycle
Continuous
Weight
72 lb
Voltage Compatibility
180V DC
Max. Ambient Temp.
40 Degrees C
Removable Base
Yes
Motor Frame Material
Steel
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Ins. Class
F
Stud Quantity
4
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Motor Service Factor
1
Mounting Stud Pattern
4 3/8"-16
Includes
Removable Base
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Nameplate Voltage
180V DC
Application
General Purpose
Bearing Type
Ball
Nameplate Service Factor
1
Frame Material
Steel
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
DC Motor
Full Load Current
14 A
Nameplate Horsepower
3 hp

Dimensions

Shaft Dia.
7/8 in
Overall Length
18 11/16 in
Stud Size
3/8"-16
Shaft Length
2 in
Bolt Circle Dia.
5 7/8 in
Length Less Shaft
16 11/16 in
Shaft Diameter
7/8 in
Mounting Stud Thread Size
3/8"-16
Frame Size
145TC
Bolt Circle Diameter
5 7/8 in
Wire Rope Length
18 11/16 in
Length
18 11/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 3 HP, Nameplate RPM 1,750, Voltage 180V DC, 14 A Full Load Amps, 145TC Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 7/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 2 in

Restrictions

Hazardous material

Ratings & reviews