Shop WEG

DC Permanent Magnet Motor, 56C

  • Mfr # MT-084
  • Zoro # G715078988

product price: 
$
433.99
/ea
Free Shipping & Returns

Key Features

HP
14
Voltage
90V DC
Nameplate RPM
2,500 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-084
Zoro #
G715078988
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
14
Voltage
90V DC
Nameplate RPM
2,500 RPM
Frame
56C
RPM Range
1,801-3,000
Voltage Compatibility
90V DC
Removable Base
Yes
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Motor Shaft Design
Keyed
Standards
CE, CSA, UL
Motor Design
Permanent Magnet
Motor Bearings
Ball
Extended Thru-Bolts
Yes
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Duty Cycle
Continuous
Motor Mounting Type
Rigid Base
Ins. Class
F
Brush Type
Replaceable Brushes
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Application
General Purpose
Stud Quantity
4
Motor Service Factor
1
Product Type
DC Motor
Bearing Type
Ball
Frame Material
Steel
Includes
Removable Base
Nameplate Service Factor
1
Insulation Class
F
Shaft Design
Keyed
Nameplate Voltage
90V DC
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose
Mounting Stud Pattern
4 3/8"-16
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Horsepower
1/4 hp

Dimensions

Shaft Dia.
5/8 in
Overall Length
11 11/16 in
Stud Size
3/8"-16
Shaft Length
1 7/8 in
Bolt Circle Dia.
5 7/8 in
Bolt Circle Diameter
5 7/8 in
Shaft Diameter
5/8 in
Frame Size
56C
Mounting Stud Thread Size
3/8"-16
Wire Rope Length
11 11/16 in
Length
11 11/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 14 HP, Nameplate RPM 2,500, Voltage 90V DC, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in, Motor Shaft Design Keyed

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.