Jet End Booster Pump Motor
- Mfr # 16758576
- Zoro # G023356013
product price:Â
$
892.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Bearing Protection
Shaft Slingers
Motor Service Factor
1.5
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Sub Application
Irrigation Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16758576
- Zoro #
- G023356013
- UPC #
- 7909322486352
- Country of Origin
- United States
- Item
- Farm Duty Motor
- No. of Speeds
- 1
- Bearing Protection
- Shaft Slingers
- Motor Service Factor
- 1.5
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Motor Sub Application
- Irrigation Pump
- Phase
- Three
- Motor Application
- Agriculture
- Motor Design
- Three-Phase
- Standards
- NEMA MG-1
- Frame
- 56J
- Voltage
- 460V AC
- Motor Frame Material
- Aluminum
- HP
- 2 hp
- Duty Cycle
- Continuous
- Full Load Amps
- 2.9 A
- Motor Mounting Type
- Flange
- Max. Ambient Temp.
- 40 Degrees C
- Hz
- 60 Hz
- Conduit Box Position
- W12
- Nameplate RPM
- 3,600 RPM
- Usable @ 208V
- Not Usable at 208V
- Nominal Efficiency
- 85.5 %
Dimensions
- Manufacturers Warranty Length
- 36 mo
- Length Less Shaft
- 12 1/4 in
- Shaft Length
- 2 11/16 in
- Bolt Circle Dia.
- 5 7/8 in
- Shaft Dia.
- 5/8 in
- Wire Rope Length
- 14 15/16 in
- Body Dia.
- 7.08 in
- Overall Length
- 14 15/16 in
- Length
- 14 15/16 in
Description
Farm Duty Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 2.9 A, 56J Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.5, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Motor Mounting Position Vertical Shaft Down
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.