Shop WEG

Motor- 00118OT3ERB56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 230/460 VOLTS

  • Mfr # 00118OT3ERB56-S

  • Zoro # G002754212


product price:  $385.99
/ea
Free Shipping & Returns

Key Features

Motor Frame Material
Rolled Steel
Nominal Efficiency
83.5
Overall Length
12.008
Motor Mounting Type
RESILIENT
Nameplate RPM
1800
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00118OT3ERB56-S
Zoro #
G002754212
UPC #
7909322668673
Country of Origin
Brazil

Dimensions

Overall Length
12.008

Details

Motor Frame Material
Rolled Steel
Nominal Efficiency
83.5
Motor Mounting Type
RESILIENT
Nameplate RPM
1800
HP
1
Motor Service Factor
1.15
Full Load Amps
1.57
Frame Material
ROLLED STEEL
Voltage
230/460V
Motor Enclosure Design
ODP
VOLTAGE
230/460
FRAME
56

Description

MOTOR 1HP 4P 56 WCA2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.