Motor- 00518ET3E184HPMotor-W22, 5 HP, 1800 RPM, TEFC, 184HP FRAME, 230/460 VOLTS

  • Mfr # 00518ET3E184HP-W22

  • Zoro # G802754276


product price:  $986.99
/ea
Free Shipping & Returns

Key Features

Motor Service Factor
1.25
Motor Mounting Type
FOOTLESS
Overall Length
17.841
Motor Enclosure Design
TEFC
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00518ET3E184HP-W22
Zoro #
G802754276
UPC #
7909265061685
Country of Origin
Brazil

Dimensions

Overall Length
17.841

Details

Motor Service Factor
1.25
Motor Mounting Type
FOOTLESS
Motor Enclosure Design
TEFC
Voltage
230/460V
Nominal Efficiency
89.5
Frame Material
CAST IRON
Nameplate RPM
1800
Full Load Amps
6.4
HP
5
VOLTAGE
230/460
FRAME
184HP

Description

MOTOR 5HP 4P 184HP WFF2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.