Shop WEG
See all product information
Create Account
Motor- .5018OT1BOW56CMotor-S, 0.50 HP, 1800 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS
- Mfr # .5018OT1BOW56C-S
- Zoro # G302754288
product price:Â
$
313.28
/ea
Free Shipping & Returns
Key Features
Overall Length
10.654
HP
0.5
Nameplate RPM
1800
Full Load Amps
2.8 A
Frame Material
ROLLED STEEL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- .5018OT1BOW56C-S
- Zoro #
- G302754288
- UPC #
- 7909265782580
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 10.654
Details
- HP
- 0.5
- Nameplate RPM
- 1800
- Full Load Amps
- 2.8 A
- Frame Material
- ROLLED STEEL
- Nominal Efficiency
- 76.2
- Motor Enclosure Design
- ODP
- Motor Service Factor
- 1.25
- Motor Mounting Type
- FOOT
- Voltage
- 115V, 208V to 230V
- VOLTAGE
- 115V, 208V to 230V
- FRAME
- W56C
Description
MOTOR 0.5HP 4P W56C WCA2 ROLLED STEEL SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.