Zoro Homepage

Pump Motor, 3-Ph, 100 HP, 1775,208-230/460V

  • Mfr # 10018ET3E405JP-W22

  • Zoro # G9858003


product price: $12,195.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
100
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10018ET3E405JP-W22
Zoro #
G9858003
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
8 1/8 in
Length Less Shaft
32 11/16 in
Shaft Dia.
1 5/8 in
Overall Length
40 13/16 in
Height
19 9/16 in
Manufacturers Warranty Length
3 yr
Body Dia.
19.6 in
Bolt Circle Dia.
11 in
Shaft Dia. (In.)
1-5/8

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
100
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
208-230/460V AC
Frame
404/5JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Motor Thermal Protection
None
Motor Application
Pump
Motor Sub Application
Close-Coupled Pump
Motor Shaft Design
JP Threaded
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Frame Material
Cast Iron
Phase
Three
Inverter Rated
Yes
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
Hz
60 Hz
Nominal Efficiency
95.4 %
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Full Load Amps
245.0-222.0/111.0
Duty
Continuous
CC Number
CC029A
Green Certification or Other Recognition
NEMA Premium(R) Rated
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Usable @ 208V
Yes
Shaft Material
Carbon Steel
Usable @ 200V
No
Inverter Rating
1000:1
NEMA Design
B
No. of Speeds
1
Conduit Box Position
F1
Conduit Box Location
Exterior
Weight
1,180 lb
Regreasable Bearings
Regreasable Bearings
Application
Industrial and Commercial Water Pumping, Processing, Transferring and Circulating Pumps
Shaft Type
JP Threaded

Description

Close-Coupled Pump Motor, Body Dia. 19.6 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 404/5JP, Hz 60 Hz, Full Load Amps 245.0-222.0/111.0, Height 19 9/16 in, HP 100, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 32 11/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.