Zoro Homepage

Pump Motor, 3-Ph, 100 HP, 1780,460V, 404JP

  • Mfr # 10018OT3G404JP

  • Zoro # G9871732


product price: $9,356.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
100
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10018OT3G404JP
Zoro #
G9871732
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
35 1/4 in
Shaft Dia.
1 5/8 in
Length Less Shaft
27 1/8 in
Shaft Length
8 1/8 in
Body Dia.
22.2 in
Manufacturers Warranty Length
3 yr
Height
22 1/4 in
Shaft Dia. (In.)
1-5/8

Description

Close-Coupled Pump Motor, Body Dia. 22.2 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 404JP, Hz 60 Hz, Full Load Amps 113.0, Height 22 1/4 in, HP 100, HP @ 50Hz 75, 100, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 27 1/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.