Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Motor, 3-Ph, 1.5 HP, 3495,208-230/460V

  • Mfr # 00156ET3E143JM-W22

  • Zoro # G4000403


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1 1/2
RPM Range
3,001-3,600
Nameplate RPM
3,480
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00156ET3E143JM-W22
Zoro #
G4000403
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
7/8 in
Overall Length
15 11/16 in
Shaft Length
4 1/4 in
Length Less Shaft
11 7/16 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
3 yr
Body Dia.
7.1 in
Height
7 1/8 in
Shaft Dia. (In.)
0.874

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1 1/2
RPM Range
3,001-3,600
Nameplate RPM
3,480
Voltage
208-230/460V AC
Frame
143JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Phase
Three
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Nominal Efficiency
84 %
Motor Bearings
Ball
Motor Frame Material
Cast Iron
Full Load Amps
4.2-3.8/1.9
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Inverter Rated
Yes
Motor Application
Pump
Duty
Continuous
Motor Shaft Design
JM Threaded
CC Number
CC029A
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Motor Thermal Protection
None
Motor Sub Application
Close-Coupled Pump
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Cast Iron
Green Certification or Other Recognition
NEMA Premium(R) Rated
Shaft Material
Carbon Steel
Conduit Box Location
Exterior
RPM @ 50Hz
2,905
Inverter Rating
1000:1
Conduit Box Position
F1
NEMA Design
B
Duty Cycle
Continuous
Usable @ 208V
Yes
Usable @ 200V
No
Voltage @ 50Hz
380/400/415
Service Factor @ 50Hz
1.25
Motor Mounting Position
Horizontal
HP @ 50Hz
1, 1 1/2
No. of Speeds
1
Weight
49 lb
Regreasable Bearings
Regreasable Bearings
Application
Industrial and Commercial Water Pumping, Processing, Transferring and Circulating Pumps
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 7.1 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 143JM, Hz 60 Hz, Full Load Amps 4.2-3.8/1.9, Height 7 1/8 in, HP 1 1/2, HP @ 50Hz 1, 1 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 11 7/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.