Zoro Homepage

Pump Motor, 3-Ph, 60 HP, 1780,208-230/460V

  • Mfr # 06018ET3E364JM-W22

  • Zoro # G9857942


product price: $9,080.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
60
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06018ET3E364JM-W22
Zoro #
G9857942
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
27 3/4 in
Overall Length
33 in
Shaft Length
5 1/4 in
Shaft Dia.
1 1/4 in
Body Dia.
17.9 in
Manufacturers Warranty Length
3 yr
Height
17 15/16 in
Bolt Circle Dia.
11 in
Shaft Dia. (In.)
1-1/4

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
60
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
208-230/460V AC
Frame
364/5JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Motor Thermal Protection
None
Motor Frame Material
Cast Iron
Motor Application
Pump
Ins. Class
F
Hz
60 Hz
Nominal Efficiency
95 %
Motor Efficiency Group
NEMA Premium Efficient
Motor Bearings
Ball
Motor Shaft Design
JM Threaded
Max. Ambient Temp.
40 Degrees C
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Motor Sub Application
Close-Coupled Pump
Phase
Three
Inverter Rated
Yes
CC Number
CC029A
Full Load Amps
151.0-137.0/68.3
Frame Material
Cast Iron
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Green Certification or Other Recognition
NEMA Premium(R) Rated
Service Factor @ 50Hz
1
RPM @ 50Hz
1,470
Weight
900 lb
Usable @ 200V
No
Voltage @ 50Hz
380/400/415
NEMA Design
B
Conduit Box Position
F1
Duty Cycle
Continuous
HP @ 50Hz
50, 60
Usable @ 208V
Yes
Motor Mounting Position
Horizontal
No. of Speeds
1
Inverter Rating
1000:1
Conduit Box Location
Exterior
Shaft Material
Carbon Steel
Regreasable Bearings
Regreasable Bearings
Application
Industrial and Commercial Water Pumping, Processing, Transferring and Circulating Pumps
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 17.9 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 364/5JM, Hz 60 Hz, Full Load Amps 151.0-137.0/68.3, Height 17 15/16 in, HP 60, HP @ 50Hz 50, 60, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 27 3/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.