Zoro Homepage

Pump Motor, 3-Ph, 60 HP, 1780,460V, 364JP

  • Mfr # 06018OT3G364JP

  • Zoro # G9871811


product price: $6,260.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
60
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06018OT3G364JP
Zoro #
G9871811
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
32 in
Length Less Shaft
23 7/8 in
Shaft Length
8 1/8 in
Shaft Dia.
1 5/8 in
Manufacturers Warranty Length
3 yr
Body Dia.
21.2 in
Height
21 1/4 in
Shaft Dia. (In.)
1-5/8

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
60
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
460V AC
Frame
364JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Inverter Rated
Yes
Full Load Amps
69.9
Motor Efficiency Group
NEMA Premium Efficient
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Motor Sub Application
Close-Coupled Pump
Motor Application
Pump
Phase
Three
Green Certification or Other Recognition
NEMA Premium Rated
Frame Material
Cast Iron
Hz
60 Hz
Motor Bearings
Ball
Motor Thermal Protection
None
Standards
CSA (078282-0)
CC Number
CC029A
Ins. Class
F
Nominal Efficiency
95 %
Motor Shaft Design
JP Threaded
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Dripproof
Motor Frame Material
Cast Iron
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Usable @ 200V
No
Voltage @ 50Hz
380/400/415
Inverter Rating
1000:1
Duty Cycle
Continuous
Weight
859 lb
RPM @ 50Hz
1,480
NEMA Design
B
No. of Speeds
1
Service Factor @ 50Hz
1.15
Usable @ 208V
No
HP @ 50Hz
60
Conduit Box Position
F1
Conduit Box Location
Exterior
Shaft Material
Carbon Steel
Motor Mounting Position
Horizontal
Regreasable Bearings
Regreasable Bearings
Application
Centrifugal Close-Coupled Pumps Where the Pump Impeller is Mounted Directly to the Threaded Motor Shaft
Shaft Type
JP Threaded

Description

Close-Coupled Pump Motor, Body Dia. 21.2 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 364JP, Hz 60 Hz, Full Load Amps 69.9, Height 21 1/4 in, HP 60, HP @ 50Hz 60, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 23 7/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.