Zoro Homepage

Pump Mtr, 3ph, 10hp, 3530, 208-230/460, 215JP

  • Mfr # 01036ET3E215JP-W22

  • Zoro # G3616627


product price: $1,665.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
10
RPM Range
3,001-3,600
Nameplate RPM
3,510
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01036ET3E215JP-W22
Zoro #
G3616627
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
16 1/8 in
Shaft Dia.
1 1/4 in
Overall Length
24 1/4 in
Shaft Length
8 1/8 in
Manufacturers Warranty Length
3 yr
Height
10 1/2 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
10.5 in
Shaft Dia. (In.)
1-3/8"

Description

Close-Coupled Pump Motor, Body Dia. 10.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 213/5JP, Hz 60 Hz, Full Load Amps 25.7-23.2/11.6, Height 10 1/2 in, HP 10, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 16 1/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.