Zoro Homepage

Pump Mtr, 3ph, 30hp, 3530, 208-230/460, 284JP

  • Mfr # 03036OT3E284JP-W40

  • Zoro # G3016964


product price: $3,154.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
30
RPM Range
3,001-3,600
Nameplate RPM
3,545
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03036OT3E284JP-W40
Zoro #
G3016964
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1 1/4 in
Overall Length
26 15/16 in
Length Less Shaft
18 13/16 in
Shaft Length
8 1/8 in
Body Dia.
15.7 in
Height
15 3/4 in
Bolt Circle Dia.
11 in
Manufacturers Warranty Length
3 yr
Shaft Dia. (In.)
1-1/4

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
30
RPM Range
3,001-3,600
Nameplate RPM
3,545
Voltage
208-230/460V AC
Frame
284JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Motor Bearings
Ball
Nominal Efficiency
91.7 %
Motor Sub Application
Close-Coupled Pump
Motor Enclosure Design
Open Dripproof
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Inverter Rated
Yes
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Application
Pump
Standards
CSA (LR38324), UL (E104590)
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Motor Shaft Design
JP Threaded
Full Load Amps
63.4-70.4/35.2
CC Number
CC029A
Frame Material
Cast Iron
Green Certification or Other Recognition
NEMA Premium Rated
Motor Thermal Protection
None
Phase
Three
Hz
60 Hz
Usable @ 200V
No
No. of Speeds
1
Voltage @ 50Hz
380/400/415
Conduit Box Location
Exterior
Usable @ 208V
Yes
HP @ 50Hz
25
Duty Cycle
Continuous
NEMA Design
B
RPM @ 50Hz
2,950
Service Factor @ 50Hz
1
Shaft Material
Carbon Steel
Conduit Box Position
F1
Motor Mounting Position
Horizontal
Inverter Rating
1000:1
Weight
322 lb
Regreasable Bearings
Regreasable Bearings
Application
Centrifugal Close-Coupled Pumps Where the Pump Impeller is Mounted Directly to the Threaded Motor Shaft
Shaft Type
JP Threaded
Warranty
2ACD6

Description

Close-Coupled Pump Motor, Body Dia. 15.7 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 284JP, Hz 60 Hz, Full Load Amps 63.4-70.4/35.2, Height 15 3/4 in, HP 30, HP @ 50Hz 25, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 18 13/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.