Zoro Homepage

PumpMtr, 3ph, 100hp, 1780, 208-230/460, 404JM

  • Mfr # 10018OT3E404JM-W40

  • Zoro # G9871626


product price: $8,329.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
100
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10018OT3E404JM-W40
Zoro #
G9871626
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
27 in
Shaft Dia.
1 1/4 in
Shaft Length
5 1/4 in
Overall Length
32 1/4 in
Height
22 1/4 in
Manufacturers Warranty Length
3 yr
Bolt Circle Dia.
11 in
Body Dia.
19.4 in
Shaft Dia. (In.)
1-1/4

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
100
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
208-230/460V AC
Frame
404JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Standards
CSA (LR38324), UL (E104590)
Motor Frame Material
Cast Iron
Phase
Three
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Motor Shaft Rotation
CW/CCW
Motor Sub Application
Close-Coupled Pump
Motor Thermal Protection
None
Inverter Rated
Yes
Motor Efficiency Group
NEMA Premium Efficient
Max. Ambient Temp.
40 Degrees C
Green Certification or Other Recognition
NEMA Premium Rated
Hz
60 Hz
Duty
Continuous
Frame Material
Cast Iron
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
CC Number
CC029A
Full Load Amps
207.0-230.0/115.0
Motor Enclosure Design
Open Dripproof
Motor Bearings
Ball
Motor Shaft Design
JM Threaded
Nominal Efficiency
95.4 %
Ins. Class
F
Motor Application
Pump
NEMA Design
B
Duty Cycle
Continuous
Shaft Material
Carbon Steel
Usable @ 200V
No
Usable @ 208V
Yes
Weight
992 lb
Conduit Box Location
Exterior
Conduit Box Position
F1
Inverter Rating
1000:1
Motor Mounting Position
Horizontal
No. of Speeds
1
Regreasable Bearings
Regreasable Bearings
Application
Centrifugal Close-Coupled Pumps Where the Pump Impeller is Mounted Directly to the Threaded Motor Shaft
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 19.4 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 404JM, Hz 60 Hz, Full Load Amps 207.0-230.0/115.0, Height 22 1/4 in, HP 100, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 27 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.