Shop WEG

1PH Farm Duty Motor

  • Mfr # 14809121
  • Zoro # G023355108

product price: 
$
696.99
/ea
Free Shipping & Returns

Key Features

No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Full Load Amps
20/10 A
Frame
143-5T
Standards
cCSAus, NEMA MG-1, UR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14809121
Zoro #
G023355108
UPC #
7909323431658
Country of Origin
Mexico

Dimensions

Wire Rope Length
15 7/8 in
Length Less Shaft
13 5/8 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Overall Length
15 7/8 in
Length
15 7/8 in

Details

No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Full Load Amps
20/10 A
Frame
143-5T
Standards
cCSAus, NEMA MG-1, UR
Usable @ 208V
Not Usable at 208V
Motor Application
Agriculture
HP
2 hp
Nominal Efficiency
78.5 %
Weight
54.2 lb
Motor Enclosure Design
Totally Enclosed Fan Cooled
Hz
60 Hz
Duty Cycle
Continuous
Nameplate RPM
1,745 RPM
Motor Sub Application
General Purpose
Finish
Painted
Motor Design
Capacitor-Start/Run
Item
Farm Duty Motor
Capacitor Required
Capacitor Included
Voltage
115/230V AC
Phase
Single
Bearing Protection
V-Ring

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 20/10 A, 143-5T Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.