Shop WEG
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1PH Farm Duty Motor
- Mfr # 13941133
- Zoro # G323354702
product price:Â
$
1,764.99
/ea
Key Features
Phase
Single
Frame
213-5T
Capacitor Required
Capacitor Included
Usable @ 208V
Not Usable at 208V
Voltage
230V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13941133
- Zoro #
- G323354702
- UPC #
- 7909323815908
- Country of Origin
- Mexico
- Phase
- Single
- Frame
- 213-5T
- Capacitor Required
- Capacitor Included
- Usable @ 208V
- Not Usable at 208V
- Voltage
- 230V AC
- Bearing Protection
- V-Ring
- Item
- Farm Duty Motor
- Nominal Efficiency
- 85.5 %
- Hz
- 60 Hz
- Duty Cycle
- Continuous
- No. of Speeds
- 1
- Motor Design
- Capacitor-Start/Run
- HP
- 7 1/2 hp
- Max. Ambient Temp.
- 40 Degrees C
- Motor Application
- Agriculture
- Nameplate RPM
- 1,755 RPM
- Motor Sub Application
- General Purpose
- Full Load Amps
- 28.8 A
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Standards
- cCSAus, NEMA MG-1, UR
- Finish
- Painted
- Weight
- 174 lb
Dimensions
- Length Less Shaft
- 19 1/16 in
- Shaft Dia.
- 1 3/8 in
- Wire Rope Length
- 22 7/16 in
- Shaft Length
- 3 3/8 in
- Overall Length
- 22 7/16 in
- Length
- 22 7/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 hp HP, Nameplate RPM 1,755 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 28.8 A, 213-5T Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.