Shop WEG
See all product information
Create Account
Jet End Booster Pump Motor
- Mfr # 18431201
- Zoro # G123358016
product price:Â
$
886.99
/ea
Free Shipping & Returns
Key Features
Bearing Protection
Shaft Slingers
Motor Sub Application
Irrigation Pump
Wire Rope Length
14 5/8 in
Standards
NEMA MG-1
HP
2 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18431201
- Zoro #
- G123358016
- UPC #
- 7900208217626
- Country of Origin
- United States
- Bearing Protection
- Shaft Slingers
- Motor Sub Application
- Irrigation Pump
- Standards
- NEMA MG-1
- HP
- 2 hp
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- No. of Speeds
- 1
- Conduit Box Position
- W12
- Full Load Amps
- 2.9 A
- Max. Ambient Temp.
- 40 Degrees C
- Frame
- 56J
- Hz
- 60 Hz
- Voltage
- 460V AC
- Duty Cycle
- Continuous
- Item
- Farm Duty Motor
- Nameplate RPM
- 3,600 RPM
- Nominal Efficiency
- 85.5 %
- Phase
- Three
- Usable @ 208V
- Not Usable at 208V
- Motor Application
- Agriculture
- Motor Mounting Type
- Flange
- Motor Design
- Three-Phase
- Motor Service Factor
- 1.5
- Motor Frame Material
- Aluminum
Dimensions
- Wire Rope Length
- 14 5/8 in
- Bolt Circle Dia.
- 5 7/8 in
- Shaft Dia.
- 5/8 in
- Shaft Length
- 1 3/4 in
- Length Less Shaft
- 12 7/8 in
- Body Dia.
- 7.08 in
- Manufacturers Warranty Length
- 36 mo
- Overall Length
- 14 5/8 in
- Length
- 14 5/8 in
Description
Farm Duty Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 2.9 A, 56J Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.5, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Motor Mounting Position Vertical Shaft Down
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.