Shop WEINTEK
See all product information
Create Account
10.1" HTML5 Web Panel
- Mfr # cMT3108XPW
- Zoro # G824223972
product price:Â
$
1,228.99
/ea
Free Shipping & Returns
Key Features
Features
Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel, Powerful and Versatile Chromium browser
Overall Depth
42.7 mm
Overall Height
196 mm
Communication Protocol Method
Ethernet, USB, Wi-Fi
Display Screen Size
10.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cMT3108XPW
- Zoro #
- G824223972
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Features
- Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel, Powerful and Versatile Chromium browser
- Item
- HTML5 Web Panel
- Communication Protocol Method
- Ethernet, USB, Wi-Fi
- Product Type
- HTML5 Web Panel
- Viewing Angle
- 89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
- Memory Type
- 1 GB RAM, 4 GB Flash
- Touchscreen Technology
- Capacitive
- Voltage
- 24V DC
- Pixel Resolution
- 1280 x 800 Pixels
- Display Type
- LCD
- Touchscreen Touch Type
- Multi-Touch
Dimensions
- Overall Depth
- 42.7 mm
- Overall Height
- 196 mm
- Display Screen Size
- 10.1 in
- Overall Width
- 266 mm
- Fits Chest Size
- Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel, Powerful and Versatile Chromium browser
Description
HTML5 Web Panel, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.