Zoro Homepage

Chemically resistant vacuum pump

  • Mfr # 7584500

  • Zoro # G514869060


product price: $8,839.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Current
4.3 A
Frequency
60 Hz
Overall Height
9 1/4 in
Vacuum Pump Displacement Required
158 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7584500
Zoro #
G514869060
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
9 1/4 in
Overall Width
11 1/8 in
Overall Depth
18 1/4 in

Details

Item
Chemically resistant vacuum pump
Voltage
115V
Current
4.3 A
Frequency
60 Hz
Vacuum Pump Displacement Required
158 lpm
Product Type
Vacuum Pump

Description

Chemically resistant vacuum pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.