Shop All Fixed Ladders
Werner
24 ft. Straight Ladder, Aluminum, 24 Steps, 300 lb Load Capacity
Mfr # 524-1
Zoro # G2162286
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$581.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 24
- Overall Height 24 ft.
- Overall Width 20 3/4 in
Product Information
- Brand Werner
- MFR # 524-1
- Zoro # G2162286
- UPC # 051751012477
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Height | 24 ft. |
Overall Width | 20 3/4 in |
Top Step Height | 24 ft |
Rung Dia. | 1 1/4 in |
Ladder Height | 24 ft |
Rung Width | 20 1/2 in |
Details
Description
Straight Ladder, Ladder Height 24 ft, Overall Width 20 3/4 in, Material Aluminum, Load Capacity 300 lb, Number of Rungs 24, Top to Bottom Rung 23 ft, Rung Dia. 1 1/4 in, Rung/Step Spacing 12 in, Rung Width 20 1/2 in, Top Step Height 24 ft, Rung Shape Round, Standards ANSI, ANSI Type IA, Net Weight 60.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, Yellow, Brass, 10 ft. L (966-35-10/0-2-960PB)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x66 (ATWR-18-8-66)
- TANIS Strip Brush, 72 In L, Overall Trim 8 In (MB701872)
- HAMILTON CASTERS Hamilton® Duralast„¢ Wheel 6 x 3 - 3/4" Ball Bearing (W-630-DB-3/4)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6220-1)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6216-1)
- WERNER 14 ft. Straight Ladder, Fiberglass, 14 Steps, 300 lb Load Capacity (D6214-1)
- WERNER Straight Ladder, Aluminum, 300 lb Load Capacity (D1516-1)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6212-1)
- WERNER 6 ft. Sectional Ladder, Fiberglass, 6 Steps, 250 lb Load Capacity (S7706-1)
- TRI-ARC 10 ft. Ladder, Steel, Standard Fixed, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFS0111-Y)
- Werner Fixed Ladders