Box Truck, 42 in, 30 in, Yellow, 600 lb
- Mfr # 272522
- Zoro # G922581677
product price:Â
$
544.99
/ea
Key Features
Caster Wheel Width
1 1/4 in
Frame Material
Polyethylene
Caster Wheel Dia.
5 in
Cubic Foot Capacity
17.11 cu ft
Wire Rope Length
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272522
- Zoro #
- G922581677
- UPC #
- 678655627400
- Country of Origin
- United States
- Frame Material
- Polyethylene
- Cubic Foot Capacity
- 17.11 cu ft
- Caster Wheel Type
- Standard
- Lid/Cover Type
- No Lid/Cover
- Bushel Capacity
- 16 bu
- Caster Wheel/Tread Material
- Polyurethane
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Caster/Wheel Mounting Location
- Standard
- Item
- Box Truck
- Color
- Yellow
- Load Capacity
- 600 lb
- Wire Color
- Yellow
Dimensions
- Caster Wheel Width
- 1 1/4 in
- Caster Wheel Dia.
- 5 in
- Wire Rope Length
- 42 in
- Overall Height
- 36 1/4 in
- Overall Width
- 30 in
- Overall Length
- 42 in
- Length
- 42 in
Description
Box Truck, Cubic Foot Capacity 17.11 cu ft, Load Capacity 600 lb, Bushel Capacity 16 bu, Overall Length 42 in, Overall Height 36 1/4 in, Overall Width 30 in, Color Yellow, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.