Shop WESCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Box Truck, 42 in, 30 in, White, 600 lb
- Mfr # 272520
- Zoro # G722581853
product price:Â
$
535.99
/ea
Key Features
Wire Rope Length
42 in
Caster Wheel Dia.
5 in
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Width
1 1/4 in
Caster Wheel/Tread Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272520
- Zoro #
- G722581853
- UPC #
- 678655632718
- Country of Origin
- United States
- Item
- Box Truck
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Caster Wheel/Tread Material
- Polyurethane
- Load Capacity
- 600 lb
- Frame Material
- Polyethylene
- Bushel Capacity
- 16 bu
- Caster/Wheel Mounting Location
- Standard
- Cubic Foot Capacity
- 17.11 cu ft
- Lid/Cover Type
- No Lid/Cover
- Color
- White
- Caster Wheel Type
- Standard
- Wire Color
- White
Dimensions
- Wire Rope Length
- 42 in
- Caster Wheel Dia.
- 5 in
- Caster Wheel Width
- 1 1/4 in
- Overall Height
- 36 1/4 in
- Overall Width
- 30 in
- Overall Length
- 42 in
- Length
- 42 in
Description
Box Truck, Cubic Foot Capacity 17.11 cu ft, Load Capacity 600 lb, Bushel Capacity 16 bu, Overall Length 42 in, Overall Height 36 1/4 in, Overall Width 30 in, Color White, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.