Shop WESTGATE
See all product information
Create Account
100W LED CORN LAMP 12500 LUMENS 3000K E39 AC240-277V, UL LISTED, White
- Mfr # CL-EHL-100W-30K-E39
- Zoro # G824886115
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Weight
3.15 lb
Wattage
100W
Rated Life
50,000hr
Operating Temperature
-4°F~113°F
Standards
UL, DLC Premium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-EHL-100W-30K-E39
- Zoro #
- G824886115
- UPC #
- 845060058857
- Country of Origin
- Viet Nam
- Weight
- 3.15 lb
- Wattage
- 100W
- Rated Life
- 50,000hr
- Operating Temperature
- -4°F~113°F
- Lumens
- 12500LM
- Standards
- UL, DLC Premium
- Item
- 100W LED Corn Lamp 12500 Lumens 3000K E39 Ac240-277V
- Light Source
- LED
- CRI
- >80
- Power Factor
- >0.9
- Beam Angle
- 360°
- IP Rating
- Damp Location
- Finish
- White
- Color Temperature
- 3000 K
- Material
- Lamp plastic housing and Sealant pouring for whole driver
- Voltage
- 120V AC to 277V AC
Dimensions
- Width
- 5.12 in
- Length
- 5.12 in
- Height
- 10.31 in
Description
The Westgate CL-EHL-100W-30K-E39 is a 100w LED corn lamp 12500 lumens 3000k e39 ac240-277v. It delivers 12500LM of 3000K light at 100W. Operates on 120-277VAC input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.