Shop WESTGATE
See all product information
Create Account
75W LED CORN LAMP 11600 LUMENS 5000K E39 AC200-277V, UL LISTED, White
- Mfr # CL-EHL-75W-50K-E39
- Zoro # G224884889
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Height
9.84 in
Beam Angle
360°
Material
Lamp plastic housing and Sealant pouring for whole driver
Wattage
75W
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-EHL-75W-50K-E39
- Zoro #
- G224884889
- UPC #
- 845060058840
- Country of Origin
- Viet Nam
- Beam Angle
- 360°
- Material
- Lamp plastic housing and Sealant pouring for whole driver
- Wattage
- 75W
- Rated Life
- 50,000hr
- Weight
- 3.26 lb
- CRI
- >80
- Light Source
- LED
- Color Temperature
- 5000 K
- Power Factor
- >0.9
- Standards
- UL, DLC Premium
- IP Rating
- Damp Location
- Lumens
- 11625LM
- Operating Temperature
- -4°F~113°F
- Voltage
- 120V AC to 277V AC
- Finish
- White
- Item
- 75W LED Corn Lamp 11600 Lumens 5000K E39 Ac200-277V
Dimensions
- Height
- 9.84 in
- Length
- 5.12 in
- Width
- 5.12 in
Description
The Westgate CL-EHL-75W-50K-E39 is a 75w LED corn lamp 11600 lumens 5000k e39 ac200-277v. It delivers 11625LM of 5000K light at 75W. Operates on 120-277VAC input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.