Shop WESTGATE
See all product information
Create Account
120W LED CORN LAMP 17000 LUMENS 5000K E39 AC270-277V, UL LISTED, White
- Mfr # CL-EHL-120W-50K-E39
- Zoro # G524886477
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Light Source
LED
Height
11.14 in
Standards
UL, DLC Premium
Wattage
120W
CRI
>80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-EHL-120W-50K-E39
- Zoro #
- G524886477
- UPC #
- 845060058888
- Country of Origin
- Viet Nam
- Light Source
- LED
- Standards
- UL, DLC Premium
- Color Temperature
- 5000 K
- Wattage
- 120W
- CRI
- >80
- IP Rating
- Damp Location
- Rated Life
- 50,000hr
- Weight
- 3.42 lb
- Voltage
- 120V AC to 277V AC
- Finish
- White
- Power Factor
- >0.9
- Material
- Lamp plastic housing and Sealant pouring for whole driver
- Operating Temperature
- -4°F~113°F
- Item
- 120W LED Corn Lamp 17000 Lumens 5000K E39 Ac270-277V
- Beam Angle
- 360°
- Lumens
- 17400LM
Dimensions
- Height
- 11.14 in
- Width
- 5.12 in
- Length
- 5.12 in
Description
The Westgate CL-EHL-120W-50K-E39 is a 120w LED corn lamp 17000 lumens 5000k e39 ac270-277v. It delivers 17400LM of 5000K light at 120W. Operates on 120-277VAC input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.