Shop WESTGATE
See all product information
Create Account
14in LED DOUBLE RING FLUSH MOUNT 20W 1500LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, BN
- Mfr # FDL-14-MCT5
- Zoro # G424885778
product price:Â
$
51.95
/ea
Key Features
Lens Type
White translucent acrylic lens
Fixture Wattage
20W
Voltage
120V
Lighting Technology
LED
Fixture Temp. Range
-4°F to 104°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDL-14-MCT5
- Zoro #
- G424885778
- UPC #
- 845060062809
- Country of Origin
- Malaysia
- Lens Type
- White translucent acrylic lens
- Fixture Wattage
- 20W
- Voltage
- 120V
- Lighting Technology
- LED
- Fixture Temp. Range
- -4°F to 104°F
- Power Factor
- >0.9
- Body Material
- Spun aluminum + steel
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- CRI
- >80
- BUG Rating
- B1-U3-G1
- Dimmable
- Dimmable down to 10% using a standard TRIAC LED dimmer
- Item
- 14In LED Double Ring Flush Mount 20W 1500Lm 5Cct 27/30/35/40/50K 120V R80 Dim Es
- Rated Life
- 50,000hr
- Housing Finish
- Brushed Nickel
- Weight
- 2.55 lb
- IP Rating
- Damp Locations when gasket is used
- Standards
- ETL
- Lumens
- 1500LM
Dimensions
- Length
- 14.0 in
- Height
- 3.5 in
- Width
- 14.0 in
Description
The Westgate FDL-14-MCT5 is a 14in LED double ring flush mount 20w 1500lm 5cct 27/30/35/40/50k 120v r80 dim es. It delivers 1500LM of 27K/30K/35K/40K/50K light at 20W. Operates on 120V input power. Constructed of spun aluminum + steel in a brushed nickel finish. Dimming: Dimmable down to 10% using a standard TRIAC LED dimmer. Key specifications: CRI >80, power factor >0.9, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, Damp Locations when gasket is used ingress protection, BUG rating B1-U3-G1. Light source: LED. Lens: White translucent acrylic lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.