Shop WESTGATE
See all product information
Create Account
12in SLIM LIGHT 24W 1800LM 5CCT WET LOCATION, 27K/30K/35K/40K/50K
- Mfr # RSL12-MCT5-WP
- Zoro # G824884531
product price:Â
$
60.79
/ea
Key Features
Width
11.65 in
Dimmable / Non-Dimmable
Triac 10-100%
Height
1.0 in
Rated Life
30,000hr
Finish
white/black/oil-rubbed bronze/Brushed Nickel/chrome/copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSL12-MCT5-WP
- Zoro #
- G824884531
- UPC #
- 845060088175
- Country of Origin
- China
- Dimmable / Non-Dimmable
- Triac 10-100%
- Rated Life
- 30,000hr
- Finish
- white/black/oil-rubbed bronze/Brushed Nickel/chrome/copper
- Standards
- ETL
- Item
- 12In Slim Light 24W 1800Lm 5Cct Wet Location
- Beam Angle
- 110°
- Weight
- 2.02 lb
- Temp. Range
- -10 Degrees to 40 Degrees C
- IP Rating
- IP40
- Lumens
- 1800LM
- CRI
- 80
- Housing Material
- Aluminum Ring
- Max. Wattage
- 24W
- Power Factor
- 0.95
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Dimensions
- Width
- 11.65 in
- Height
- 1.0 in
- Length
- 11.65 in
Description
The Westgate RSL12-MCT5-WP is a 12in slim light 24w 1800lm 5cct wet location. It delivers 1800LM of 27K/30K/35K/40K/50K light at 24W. Constructed of aluminum ring in a white/black/oil-rubbed bronze/brushed nickel/chrome/copper finish. Dimming: Triac 10-100%. Key specifications: CRI 80, power factor 0.95, beam angle 110 Deg, operating temperature -10 DegC-+40 DegC, 30,000hr rated life, IP40 ingress protection. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.