18in CEILING DRUM, BRUSHED NICKEL, 2200 LM, CCT SWITCH 30K/40K/50K, 30W, 3000K/4000K/5000K
- Mfr # FDL-18-MCT
- Zoro # G024885680
product price:Â
$
64.79
/ea
Key Features
Width
18.0 in
Height
3.5 in
IP Rating
Damp Locations when gasket is used
BUG Rating
B1-U2-G1
Lens Type
White translucent acrylic lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDL-18-MCT
- Zoro #
- G024885680
- UPC #
- 845060054460
- Country of Origin
- Indonesia
- IP Rating
- Damp Locations when gasket is used
- BUG Rating
- B1-U2-G1
- Dimmable
- Dimmable down to 10% using a standard TRIAC LED dimmer
- Lens Type
- White translucent acrylic lens
- Item
- 18In Ceiling Drum
- Voltage
- 120V AC
- Housing Finish
- Brushed Nickel
- Power Factor
- >0.9
- CRI
- >80
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Fixture Temp. Range
- -4°F to 104°F
- Standards
- UL, Energy Star
- Body Material
- Spun aluminum + steel
- Lighting Technology
- LED
- Fixture Wattage
- 30W
- Rated Life
- 50,000hr
- Weight
- 6.05 lb
- Lumens
- 2200LM
Dimensions
- Width
- 18.0 in
- Height
- 3.5 in
- Length
- 18.0 in
Description
The Westgate FDL-18-MCT is a 18in ceiling drum. It delivers 2200LM of 3000K/4000K/5000K light at 30W. Operates on 120VAC input power. Constructed of spun aluminum + steel in a brushed nickel finish. Dimming: Dimmable down to 10% using a standard TRIAC LED dimmer. Key specifications: CRI >80, power factor >0.9, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, Damp Locations when gasket is used ingress protection, BUG rating B1-U2-G1. Light source: LED. Lens: White translucent acrylic lens. Certifications: UL, Energy Star.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.