ROTATABLE SLIM VANITY WALL SCONCE 21in 14W 5CCT 980LM C90 DIM, GOLD, 27K/30K/35K/40K/50K
- Mfr # LVS-WS-21-MCT5-BB
- Zoro # G724885805
product price:Â
$
96.79
/ea
Key Features
Housing Finish
Brushed Bruss
Ambient Temp. Range
104 Degrees to 104 Degrees F
Lumens
980LM
Rated Life
50,000hr
Width
4.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVS-WS-21-MCT5-BB
- Zoro #
- G724885805
- UPC #
- 845060087864
- Country of Origin
- Indonesia
Dimensions
- Width
- 4.6 in
- Height
- 3.9 in
- Length
- 21.0 in
Details
- Housing Finish
- Brushed Bruss
- Ambient Temp. Range
- 104 Degrees to 104 Degrees F
- Lumens
- 980LM
- Rated Life
- 50,000hr
- CRI
- 90
- Voltage
- 120V
- Lighting Technology
- Shenzhen Kingbrighter Opto-electronics
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Fixture Wattage
- 14W
- Housing Material
- Aluminium+PC
- Lens Type
- PC lens
- IP Rating
- IP20
- Beam Angle
- 120°
- Dimmable
- TRIAC Dimming
- Item
- Rotatable Slim Vanity Wall Sconce 21In 14W 5Cct 980Lm C90 Dim
- Weight
- 1.54 lb
- Power Factor
- >0.90
- Standards
- ETL
Description
The Westgate LVS-WS-21-MCT5-BB is a rotatable slim vanity wall sconce 21in 14w 5cct 980lm c90 dim. It delivers 980LM of 27K/30K/35K/40K/50K light at 14W. Operates on 120V input power. Constructed of aluminium+pc in a brushed bruss finish. Dimming: TRIAC Dimming. Key specifications: CRI 90, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature 104 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Shenzhen Kingbrighter Opto-electronics. Lens: PC lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.