Shop WESTGATE
See all product information
Create Account
HIGH-LUMEN LED CORN LAMP 240W 5000K
- Mfr # CL-HL-240W-50K-E39
- Zoro # G724884754
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
360°
Power Factor
>0.9
Operating Temperature
-4°F~113°F
Color Temperature
5000 K
Light Source
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-HL-240W-50K-E39
- Zoro #
- G724884754
- UPC #
- 845060033106
- Country of Origin
- Viet Nam
- Beam Angle
- 360°
- Power Factor
- >0.9
- Operating Temperature
- -4°F~113°F
- Lumens
- 34800LM
- Color Temperature
- 5000 K
- Light Source
- LED
- IP Rating
- Damp Location
- Wattage
- 240W
- Weight
- 6.06 lb
- Item
- High-Lumen LED Corn Lamp With Up Light
- Lens
- Polycarbonate
- CRI
- >80
- Finish
- White
- Material
- Lamp plastic housing and Sealant pouring for whole driver
- Standards
- UL, DLC Premium
- Voltage
- 120V to 277V
- Rated Life
- 50,000hr
Dimensions
- Height
- 14.12 in
- Length
- 5.69 in
- Width
- 14.12 in
Description
The Westgate CL-HL-240W-50K-E39 is a high-lumen LED corn lamp with up light. It delivers 34800LM of 5000K light at 240W. Operates on 120-277V input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, beam angle 360 Deg, operating temperature -4 DegF-113 DegF, 50,000hr rated life, Damp Location ingress protection. Light source: LED. Lens: Polycarbonate. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.