Shop WESTGATE
See all product information
Create Account
HIGH-LUMEN LED CORN LAMP 200W 5000K
- Mfr # CL-HL-200W-50K-E39
- Zoro # G624884892
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Beam Angle
360°
Wattage
200W
Lens
Polycarbonate
Width
14.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-HL-200W-50K-E39
- Zoro #
- G624884892
- UPC #
- 845060023794
- Country of Origin
- Viet Nam
- Item
- High-Lumen LED Corn Lamp With Up Light
- Voltage
- 120V to 277V
- Beam Angle
- 360°
- Wattage
- 200W
- Lens
- Polycarbonate
- Lumens
- 28000LM
- Finish
- White
- Light Source
- LED
- Operating Temperature
- -4°F~113°F
- Material
- Lamp plastic housing and Sealant pouring for whole driver
- Standards
- UL, DLC Premium
- IP Rating
- Damp Location
- Power Factor
- >0.9
- Color Temperature
- 5000 K
- Rated Life
- 50,000hr
- Weight
- 6.06 lb
- CRI
- >80
Dimensions
- Width
- 14.12 in
- Length
- 5.69 in
- Height
- 5.69 in
Description
The Westgate CL-HL-200W-50K-E39 is a high-lumen LED corn lamp with up light. It delivers 28000LM of 5000K light at 200W. Operates on 120-277V input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, beam angle 360 Deg, operating temperature -4 DegF-113 DegF, 50,000hr rated life, Damp Location ingress protection. Light source: LED. Lens: Polycarbonate. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.