Shop WESTGATE
See all product information
Create Account
HIGH-LUMEN LED CORN LAMP 480V 200W 5000K
- Mfr # CL-HL-200W-50K-E39-480V
- Zoro # G324885946
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Lens
Polycarbonate
Operating Temperature
-4°F~113°F
CRI
>80
Rated Life
50,000hr
Beam Angle
360°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-HL-200W-50K-E39-480V
- Zoro #
- G324885946
- UPC #
- 845060025965
- Country of Origin
- Viet Nam
- Lens
- Polycarbonate
- Operating Temperature
- -4°F~113°F
- CRI
- >80
- Rated Life
- 50,000hr
- Beam Angle
- 360°
- Lumens
- 28000LM
- Voltage
- 480V
- Wattage
- 200W
- Item
- High-Lumen LED Corn Lamp With Up Light
- Weight
- 6.06 lb
- Light Source
- LED
- Power Factor
- >0.9
- IP Rating
- Damp Location
- Finish
- White
- Material
- Lamp plastic housing and Sealant pouring for whole driver
- Standards
- UL, DLC Premium
- Color Temperature
- 5000 K
Dimensions
- Width
- 14.12 in
- Height
- 15.6 in
- Length
- 5.69 in
Description
The Westgate CL-HL-200W-50K-E39-480V is a high-lumen LED corn lamp with up light. It delivers 28000LM of 5000K light at 200W. Operates on 480V input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, beam angle 360 Deg, operating temperature -4 DegF-113 DegF, 50,000hr rated life, Damp Location ingress protection. Light source: LED. Lens: Polycarbonate. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.