Shop WESTGATE
See all product information
Create Account
3in WALL CYL. U/D 2X9W 30K/40K/50K DIM. - BLACK, 18W, 3000K/4000K/5000K
- Mfr # WMC3-UDL-MCT-BK-DT
- Zoro # G224886210
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Fixture Wattage
18W
Lumens
1300LM
Standards
ETL
Dimmable
triac dimming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC3-UDL-MCT-BK-DT
- Zoro #
- G224886210
- UPC #
- 845060081275
- Country of Origin
- China
- Finish
- Black
- Fixture Wattage
- 18W
- Lumens
- 1300LM
- Standards
- ETL
- Dimmable
- triac dimming
- CRI
- >80
- Item
- 3In Wall Cyl. U/D 2X9W 30K/40K/50K Dim. - Black
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Power Factor
- 0.95
- IP Rating
- IP65
- Voltage
- 120V AC
- Beam Angle
- 40°
- Housing Material
- Die-Cast Aluminum
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Rated Life
- 70,000hr
- Lens Type
- Frosted
- Weight
- 1.89 lb
- Lighting Technology
- COB Technology
Dimensions
- Height
- 10.0 in
- Width
- 4.33 in
- Length
- 5.63 in
Description
The Westgate WMC3-UDL-MCT-BK-DT is a 3in wall cyl. u/d 2x9w 30k/40k/50k dim. - black. It delivers 1300LM of 3000K/4000K/5000K light at 18W. Operates on 120VAC input power. Constructed of die-cast aluminum in a black finish. Dimming: triac dimming. Key specifications: CRI >80, power factor 0.95, THD <20%, beam angle 40 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.