Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angled-Beam Garage Canopy, 30W/45W/60W, 8400LM, 120-277V

  • Mfr # CAX-30-60W-MCTP-SR

  • Zoro # G511673226


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Lumens
8400
Max. Fixture Wattage
30W/45W/60W
Housing Finish
Black
Depth
14.17 in
Color Temp.
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAX-30-60W-MCTP-SR
Zoro #
G511673226
UPC #
845060050615
Country of Origin
China

Dimensions

Depth
14.17 in
Length
10.83 in
Width
1.77 in

Details

Lumens
8400
Max. Fixture Wattage
30W/45W/60W
Housing Finish
Black
Color Temp.
30K/40K/50K
Item - Job Site Lighting
Garage Canopy

Description

  • •Ideal for indoor parking, commercial buildings and warehouses
  • •Housing: Die-cast Aluminum With Prismatic Polycarbonate Lens Redesigned For LED
  • •Sensor-Ready: 3-Pin Socket Pre-Installed.
  • •Optional Battery Backup
  • •Multi Color Temperature & Multi Power Selectable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.