AREA LIGHT, SOLID BRASS, INTEGRATED LED AC/DC 3W WW, 3 FT. CABLE, AGED NICKEL, 3000K
- Mfr # LA-117-AN
- Zoro # G824884869
product price:Â
$
90.79
/ea
Key Features
Max. Fixture Wattage
3W
Housing Finish
Aged Nickel Finish
Ambient Temp. Range
-4 Degrees to 104 Degrees F
Color Temperature
3000 K
IP Rating
IP67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LA-117-AN
- Zoro #
- G824884869
- UPC #
- 845060010770
- Country of Origin
- Malaysia
Dimensions
- Length
- 7.88 in
- Width
- 7.88 in
- Height
- 23.0 in
Details
- Max. Fixture Wattage
- 3W
- Housing Finish
- Aged Nickel Finish
- Item
- Area Light
- Ambient Temp. Range
- -4 Degrees to 104 Degrees F
- Color Temperature
- 3000 K
- IP Rating
- IP67
- Voltage
- 12V AC, 12V DC
- Lens Type
- Heavy-Duty Clear Glass Lens
- Lighting Technology
- Integrated SMD LED Tower Heavy
- Rated Life
- 30000Hr
- Weight
- 0.65 lb
- Fixture Housing Material
- Solid Brass
- Beam Angle
- 360º
- Lumens
- 200LM
Description
The Westgate LA-117-AN is a area light. It delivers 200LM of 3000K light at 3W. Operates on 12VAC/DC input power. Constructed of solid brass in a aged nickel finish finish. Key specifications: beam angle 360 Deg, operating temperature -4 DegF to 104 DegF, 30000Hr rated life, IP67 ingress protection. Light source: Integrated SMD LED Tower Heavy. Lens: Heavy-Duty Clear Glass Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.