Shop WESTGATE
See all product information
Create Account
SPLIT SOLAR AREA LIGHT 30W 4,500LM 50K TYPE 3, NEEDS MOUNTING ARM, 5000K, GREY
- Mfr # SOLA-SPLT-30W-50K
- Zoro # G424884535
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Height
3.44 in
Beam Angle
TYPEâ…¢
CRI
≧80
Max. Fixture Wattage
30W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOLA-SPLT-30W-50K
- Zoro #
- G424884535
- UPC #
- 845060093049
- Country of Origin
- China
- Item
- Split Solar Area Light 30W 4
- IP Rating
- IP65
- Beam Angle
- TYPEâ…¢
- CRI
- ≧80
- Max. Fixture Wattage
- 30W
- Lens Type
- Optical lens
- Weight
- 20.06 lb
- Voltage
- 12.8V 18AH
- Color Temperature
- 5000 K
- Lumens
- 4500LM
- Lighting Technology
- Lumileds 2835
- Rated Life
- 50,000hr
- Ambient Temp. Range
- -4 Degrees to 104 Degrees F
- Housing Finish
- GREY
- Fixture Housing Material
- Aluminum
Dimensions
- Height
- 3.44 in
- Length
- 19.12 in
- Width
- 8.15 in
Description
The Westgate SOLA-SPLT-30W-50K is a split solar area light 30w 4. It delivers 4500LM of 5000K light at 30W. Operates on 12.8V 18AH input power. Constructed of aluminum in a grey finish. Key specifications: CRI >/=80, beam angle TYPE III, operating temperature -4 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: Lumileds 2835. Lens: Optical lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.