DECORATIVE OUTDOOR WALL LIGHT, SOLID ACRYLIC, 20W TUNE 30/40/50K C90, BN, 3000K/4000K/5000K
- Mfr # LRS-J-MCT-C90-BN
- Zoro # G824886184
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000 K, 4000 K, 5000 K
Width
6.0 in
Rated Life
50,000hr
Standards
ETL
Voltage
120V/60Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-J-MCT-C90-BN
- Zoro #
- G824886184
- UPC #
- 845060087987
- Country of Origin
- Indonesia
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Rated Life
- 50,000hr
- Standards
- ETL
- Voltage
- 120V/60Hz
- Housing Material
- Aluminum+Acrylic lens
- Finish
- Brushed nickel
- Power Factor
- >0.100
- IP Rating
- IP65
- Dimmable
- Triac dimming
- Item
- Decorative Outdoor Wall Light
- Lumens
- 1400LM
- Weight
- 3.0 lb
- CRI
- 90
- Operating Temp. Range
- -30 Degrees to 40 Degrees C
- Fixture Wattage
- 20W
Dimensions
- Width
- 6.0 in
- Length
- 6.0 in
- Height
- 5.0 in
Description
The Westgate LRS-J-MCT-C90-BN is a decorative outdoor wall light. It delivers 1400LM of 3000K/4000K/5000K light at 20W. Operates on 120V/60Hz input power. Constructed of aluminum+acrylic lens in a brushed nickel finish. Dimming: Triac dimming. Key specifications: CRI 90, power factor >0.100, operating temperature -30 DegC-40 DegC, 50,000hr rated life, IP65 ingress protection. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.