LANDSCAPE TRANSFORMER, STAINLESS, 100W DUAL TAP + TMR & PC
- Mfr # TR-100W-DT-TPC-SS
- Zoro # G324886165
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
100W
Weight
8.7 lb
Voltage
120V
Width
4.8 in
Height
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR-100W-DT-TPC-SS
- Zoro #
- G324886165
- UPC #
- 845060012156
- Country of Origin
- United States
Dimensions
- Width
- 4.8 in
- Height
- 4.75 in
- Length
- 12.25 in
Details
- Item
- Landscape Transformer
- Fixture Wattage
- 100W
- Weight
- 8.7 lb
- Voltage
- 120V
- Material
- Stainless Steel
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
Description
The Westgate TR-100W-DT-TPC-SS is a landscape transformer. Rated at 100W. Operates on 120V input power. Constructed of stainless steel. Key specifications: operating temperature -4 DegF to 104 DegF.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.