Shop WESTGATE
See all product information
Create Account
LED FLOOD 120-277V 12W 40K 90D BRONZE, 4000K, Dark Bronze
- Mfr # GL-12W-40K-BR
- Zoro # G424884719
product price:Â
$
82.79
/ea
Key Features
Finish
Dark Bronze
Height
4.96 in
Color Temperature
4000 K
Weight
2.09 lb
Operating Temp. Range
-4 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-12W-40K-BR
- Zoro #
- G424884719
- UPC #
- 845060059090
- Country of Origin
- China
- Finish
- Dark Bronze
- Color Temperature
- 4000 K
- Weight
- 2.09 lb
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Wattage
- 12W
- Lens Type
- Optical Lens
- Voltage
- 120V to 277V
- IP Rating
- IP65
- Lumens
- 960LM
- CRI
- >80
- Bulb Beam Angle
- 35°
- Base Material
- Die-Cast Aluminum With Powder Coat Finish
- Item
- LED Flood 120-277V 12W 40K 90D Bronze
- Rated Life
- 70,000hr
- Lighting Technology
- Lumileds LEDs
- BUG Rating
- B1-U2-G0
- Power Factor
- 0.9
Dimensions
- Height
- 4.96 in
- Width
- 5.71 in
- Length
- 6.77 in
Description
The Westgate GL-12W-40K-BR is a LED flood 120-277v 12w 40k 90d bronze. It delivers 960LM of 4000K light at 12W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.9, beam angle 35 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G0. Light source: Lumileds LEDs. Lens: Optical Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.