
LED Linear Vapor Lights, 150W, 3500K/4000K/5000K, 120-277V
Mfr # LLVT-4FT-150W-MCTP-D
Zoro # G311695152
product price: $635.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
80W/110W/150W
Height
47.72 in
Width
1.48 in
Color Temp.
35K/40K/50K
Finish
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLVT-4FT-150W-MCTP-D
Zoro #
G311695152
UPC #
845060080568
Country of Origin
China
Dimensions
Height
47.72 in
Width
1.48 in
Length
23.74 in
Details
Item
Flood Lights
Fixture Wattage
80W/110W/150W
Color Temp.
35K/40K/50K
Finish
Gray
Lumens
19500
Description
- •Suitable for restaurants, bakeries, food facilities, gyms, pool areas, and any application where NSF certified fixtures or high-end architectural designer grade fixtures are required.
- •NSF/ANSI 2:2015 Food Equipment: Splash Zone: Equipment surfaces that are subject to splash and food spillage during operation of the equipment other than those in a direct contact food-zone
- •MCTP: Multi Color Temperature & Multi Power/ Wattage (Selectable)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.