ROTATABLE SLIM VANITY 24in 20W 5CCT 1400LM C90 DIM, GOLD, 27K/30K/35K/40K/50K, Brushed Bruss
- Mfr # LVS-24-MCT5-BB
- Zoro # G124885313
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50,000hr
Length
24.0 in
Lighting Technology
Shenzhen Kingbrighter Opto-electronics
Housing Material
Aluminium+PC
Ambient Temp. Range
104 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVS-24-MCT5-BB
- Zoro #
- G124885313
- UPC #
- 845060087895
- Country of Origin
- Indonesia
Dimensions
- Length
- 24.0 in
- Width
- 4.6 in
- Height
- 3.9 in
Details
- Rated Life
- 50,000hr
- Lighting Technology
- Shenzhen Kingbrighter Opto-electronics
- Housing Material
- Aluminium+PC
- Ambient Temp. Range
- 104 Degrees to 104 Degrees F
- Lens Type
- PC lens
- Voltage
- 120V
- Beam Angle
- 120°
- Dimmable
- TRIAC Dimming
- CRI
- 90
- Standards
- ETL
- IP Rating
- IP20
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Fixture Wattage
- 20W
- Lumens
- 1400LM
- Housing Finish
- Brushed Bruss
- Power Factor
- >0.90
- Weight
- 1.8 lb
- Item
- Rotatable Slim Vanity 24In 20W 5Cct 1400Lm C90 Dim
Description
The Westgate LVS-24-MCT5-BB is a rotatable slim vanity 24in 20w 5cct 1400lm c90 dim. It delivers 1400LM of 27K/30K/35K/40K/50K light at 20W. Operates on 120V input power. Constructed of aluminium+pc in a brushed bruss finish. Dimming: TRIAC Dimming. Key specifications: CRI 90, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature 104 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Shenzhen Kingbrighter Opto-electronics. Lens: PC lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.