Shop WESTGATE
See all product information
Create Account
X-GEN SURFACE CANOPY LG HOUSING ADJ. 30W-80W 50K 120-277V 0-10V, 30W/40W/60W/80W, 5000K, BRONZE
- Mfr # CDLX-LG-30-80W-50K
- Zoro # G524884626
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Power Factor
>0. 9
Fixture Housing Material
Aluminum
IP Rating
IP65
Standards
UL, DLC Premium
Height
4.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDLX-LG-30-80W-50K
- Zoro #
- G524884626
- UPC #
- 845060088960
- Country of Origin
- China
- Power Factor
- >0. 9
- Fixture Housing Material
- Aluminum
- IP Rating
- IP65
- Standards
- UL, DLC Premium
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Voltage
- 120V to 277V
- Color Temperature
- 5000 K
- BUG Rating
- B3-U2-G2
- Rated Life
- 50,000hr
- Beam Angle
- 110x110°
- Housing Finish
- BRONZE
- Weight
- 9.92 lb
- Dimmable
- 0~10V Dimmable
- Lumens
- 120LM/W
- Lighting Technology
- LED
- CRI
- >80
- Max. Fixture Wattage
- 30W/40W/60W/80W
- Item
- X-Gen Surface Canopy Lg Housing Adj. 30W-80W 50K 120-277V 0-10V
Dimensions
- Height
- 4.0 in
- Length
- 14.0 in
- Width
- 14.0 in
Description
The Westgate CDLX-LG-30-80W-50K is a x-gen surface canopy lg housing adj. 30w-80w 50k 120-277v 0-10v. It delivers 120LM/W of 5000K light at 30W/40W/60W/80W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0. 9, THD <20%, beam angle 110x110 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B3-U2-G2. Light source: LED. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.