Shop WESTGATE
See all product information
Create Account
X-GEN SURFACE CANOPY SM HOUSING ADJ. 5W-25W 30K 120-277V 0-10V, 5W/10W/15W/25W, 3000K, BRONZE
- Mfr # CDLX-SM-5-25W-30K
- Zoro # G424885013
product price:Â
$
91.79
/ea
Key Features
Standards
UL, DLC Premium
Length
8.0 in
Rated Life
50,000hr
Height
3.0 in
Weight
5.64 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDLX-SM-5-25W-30K
- Zoro #
- G424885013
- UPC #
- 845060073041
- Country of Origin
- China
- Standards
- UL, DLC Premium
- Rated Life
- 50,000hr
- Weight
- 5.64 lb
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Item
- X-Gen Surface Canopy Sm Housing Adj. 5W-25W 30K 120-277V 0-10V
- BUG Rating
- B1-U2-G1
- Power Factor
- >0. 9
- Fixture Housing Material
- Aluminum
- Max. Fixture Wattage
- 5W/10W/15W/25W
- Housing Finish
- BRONZE
- Color Temperature
- 3000 K
- Lumens
- 120LM/W
- Lighting Technology
- LED
- Dimmable
- 0~10V Dimmable
- IP Rating
- IP65
- Voltage
- 120V to 277V
- CRI
- >80
- Beam Angle
- 140*140°
Dimensions
- Length
- 8.0 in
- Height
- 3.0 in
- Width
- 8.0 in
Description
The Westgate CDLX-SM-5-25W-30K is a x-gen surface canopy sm housing adj. 5w-25w 30k 120-277v 0-10v. It delivers 120LM/W of 3000K light at 5W/10W/15W/25W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0. 9, THD <20%, beam angle 140*140 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G1. Light source: LED. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.