Chandelier 40W 5-Light Belle View ORB High-Lights Cndlbr Clear Seeded Glass
- Mfr # 6368400
- Zoro # G608659539
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
TORPEDO
Finish
Orb W/Hl
Width
10.63 in
Height
22.64
Material
Metal & Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6368400
- Zoro #
- G608659539
- UPC #
- 24034636844
- Country of Origin
- China
- Lamp Type
- TORPEDO
- Finish
- Orb W/Hl
- Material
- Metal & Glass
- Watts
- 40
- Description/Special Features
- Lamp Included
- No
- Style
- Transitional
- Dimmable
- No
- Voltage
- 120V
- Color
- Orb W/Hl
- Weight
- 16.75
- Color Designation
- None
Dimensions
- Width
- 10.63 in
- Height
- 22.64
- Diameter
- 20"
- Length
- 22.64
Description
The Westinghouse Belle View chandelier's beautiful design features an oil rubbed bronze finish with highlights and a clear seeded glass drum shade. This four-light chandelier is a distinctive addition to any transitional dining area, bedroom, or entryway. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63684.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.