Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor LED Dimmable 8.5W Mayslick ORB Cylinder Frost Glass Lens
- Mfr # 6315600
- Zoro # G508584979
product price:Â
$
68.19
/ea
Key Features
Includes
Bulb Included
Voltage
120V
Width
6.3 in
Height
6.3"
Length
6.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6315600
- Zoro #
- G508584979
- UPC #
- 24034631566
- Country of Origin
- China
- Includes
- Bulb Included
- Voltage
- 120V
- Finish
- Oil Rubbed Bronze
- Fixture Housing Color
- Oil Rubbed Bronze
- Description/Special Features
- Housing Material
- Steel/Glass
Dimensions
- Width
- 6.3 in
- Height
- 6.3"
- Length
- 6.3"
Description
Inspired by mid-century design, the one-light Westinghouse Mayslick Dimmable LED Outdoor Wall Fixture has a sleek cylinder shape enriched with an oil rubbed bronze finish. This fixture features a long-lasting integrated LED, so you will enjoy the convenience of never replacing a single bulb. This energy-efficient outdoor cylinder provides the same brightness as a fixture with one 60 watt incandescent bulb inside but consumes only 8-1/2 watts of energy. The outdoor wall fixture is ideal for entryways, garages, and porches. The timeless design and durable craftsmanship of Westinghouse's outdoor lighting fixtures ensures lasting style and beauty. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63156.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.