Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall 60W 3-Light Sylvestre ORB CylIndoorical Frosted Glass
- Mfr # 6354100
- Zoro # G808584921
product price:Â
$
90.15
/ea
Key Features
Voltage
120V
Width
6.1 in
Height
6.1"
Length
15.35"
Finish
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6354100
- Zoro #
- G808584921
- UPC #
- 024034635410
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Oil Rubbed Bronze
- Fixture Housing Color
- Oil Rubbed Bronze
- Description/Special Features
- Housing Material
- Metal & Glass
- Type - Wall Pack Fixtures
- Indoor Wall Light Fixture
Dimensions
- Width
- 6.1 in
- Height
- 6.1"
- Length
- 15.35"
Description
The Westinghouse Sylvestre Three-Light Indoor Wall Fixture is an elegant addition to any room. This fixture has a sleek design that complements both contemporary and traditional decor, featuring an oil rubbed bronze finish and a cylindrical frosted glass shades. You can position the fixture up or down to suit your needs. This distinctive wall fixture brings inviting ambiance to any space, from bathrooms, powder rooms or bedrooms, over a sink or vanity. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63541.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.