Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall 60W Boswell ORB High-Lights Frosted Prismatic Lens
- Mfr # 6116100
- Zoro # G708585080
product price:Â
$
54.15
/ea
Key Features
Voltage
120V
Width
8.27 in
Length
8.27"
Finish
Oil Rubbed Bronze
Housing Material
Steel / Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6116100
- Zoro #
- G708585080
- UPC #
- 024034611612
- Country of Origin
- China
Dimensions
- Width
- 8.27 in
- Length
- 8.27"
Details
- Voltage
- 120V
- Finish
- Oil Rubbed Bronze
- Housing Material
- Steel / Plastic
- Type - Wall Pack Fixtures
- Indoor Wall Light Fixture
- Description/Special Features
- Fixture Housing Color
- Orb W/Hl
Description
The Westinghouse Boswell wall light features a hand-applied oil-rubbed bronze finish with a frosted prismatic acrylic lens. This vintage-inspired wall light adds interest and character to a dining room foyer, bathroom, or bedroom. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61161.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.