Fixture Wall 60W Sylvestre, Matte Black CylIndoorical Clear Glass
- Mfr # 6115500
- Zoro # G208584866
product price:Â
$
32.19
/ea
Key Features
Voltage
120V
Width
5.31 in
Length
7.28"
Finish
Matte Black
Fixture Housing Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6115500
- Zoro #
- G208584866
- UPC #
- 24034611551
- Country of Origin
- China
Dimensions
- Width
- 5.31 in
- Length
- 7.28"
Details
- Voltage
- 120V
- Finish
- Matte Black
- Fixture Housing Color
- Matte Black
- Housing Material
- Metal & Glass
- Type - Wall Pack Fixtures
- Indoor Wall Light Fixture
- Description/Special Features
Description
The Westinghouse Sylvestre one-light indoor wall fixture is an elegant addition to any room. This fixture has a sleek design that complements contemporary and traditional decor, featuring a matte black finish and a cylindrical clear glass shade. Position the wall fixture up or down to suit your needs. This distinctive wall fixture brings inviting ambiance to any space, from bathrooms and bedrooms to a hallway or dining room. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61155.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.