Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall LED Dimmable 15W Cava, Brushed Nickel Bubble Glass
- Mfr # 6118300
- Zoro # G708585028
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Includes
Bulb Included
Voltage
120V
Width
7.01 in
Length
17.13"
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6118300
- Zoro #
- G708585028
- UPC #
- 024034611834
- Country of Origin
- China
Dimensions
- Width
- 7.01 in
- Length
- 17.13"
Details
- Includes
- Bulb Included
- Voltage
- 120V
- Finish
- Brushed Nickel
- Type - Wall Pack Fixtures
- Indoor Wall Light Fixture
- Housing Material
- Aluminum & Steel
- Description/Special Features
- Fixture Housing Color
- Brushed Nickel
Description
The Westinghouse Cava wall sconce combines LED technology with faceted bubble glass creating an eye-catching fixture for contemporary bathrooms, bedrooms, or dining rooms. It features a brushed nickel finish to complement existing hardware while enhancing the brilliance of the light fixture. Adjust the dimmable LED for the perfect mood lighting, and position the fixture vertically or horizontally to suit your needs. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61183.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.